ResistorNetwork, 12 AWG, PVC, 10 kiloohm
- Mfr # RN (0-10K)
- Zoro # G924937663
product price:Â
$
58.85
/ea
Key Features
Operating Temperature - Maximum
120 Degrees F
Current
250 mA
Contact Rating
0.5 A @ 240V AC; 2 A @ 24V DC
Standards
RoHS 2, UL94 V-0, WEEE
Input Voltage Signal - Maximum
15V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RN (0-10K)
- Zoro #
- G924937663
- UPC #
- -
- Country of Origin
- United States
- Item
- Resistor Network
- Operating Temperature - Maximum
- 120 Degrees F
- Current
- 250 mA
- Contact Rating
- 0.5 A @ 240V AC; 2 A @ 24V DC
- Standards
- RoHS 2, UL94 V-0, WEEE
- Input Voltage Signal - Maximum
- 15V DC
- Input Current Signal Maximum
- 20 mA
- Operating Humidity - Maximum
- 95 %
- Operating Humidity - Minimum
- 10 %
- Resistance - Minimum
- 0 kiloohm
- Resistance - Maximum
- 10 kiloohm
- Electrical Connections
- 45 Degrees Captive Screw Terminal Blocks
- Input Voltage Signal - Minimum
- 0V DC
- Input Current Signal Minimum
- 0 mA
- Supply Voltage
- 24V AC, 24V DC
- Operating Temperature - Minimum
- 35 Degrees F
Dimensions
- Wire Size - Maximum
- 12 AWG
- Wire Size - Minimum
- 22 AWG
Description
ResistorNetwork,12 AWG,PVC,10 kiloohm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.