ResistorNetwork, 12 AWG, PVC, 15 kiloohm
- Mfr # RN (0-15K)
- Zoro # G824937572
product price:Â
$
58.85
/ea
Key Features
Resistance - Minimum
0 kiloohm
Input Voltage Signal - Minimum
0V DC
Supply Voltage
24V AC, 24V DC
Contact Rating
0.5 A @ 240V AC; 2 A @ 24V DC
Operating Temperature - Minimum
35 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RN (0-15K)
- Zoro #
- G824937572
- UPC #
- -
- Country of Origin
- United States
- Item
- Resistor Network
- Resistance - Minimum
- 0 kiloohm
- Input Voltage Signal - Minimum
- 0V DC
- Supply Voltage
- 24V AC, 24V DC
- Contact Rating
- 0.5 A @ 240V AC; 2 A @ 24V DC
- Operating Temperature - Minimum
- 35 Degrees F
- Electrical Connections
- 45 Degrees Captive Screw Terminal Blocks
- Input Current Signal Maximum
- 20 mA
- Input Voltage Signal - Maximum
- 15V DC
- Resistance - Maximum
- 15 kiloohm
- Standards
- RoHS 2, UL94 V-0, WEEE
- Operating Humidity - Maximum
- 95 %
- Operating Humidity - Minimum
- 10 %
- Input Current Signal Minimum
- 0 mA
- Current
- 250 mA
- Operating Temperature - Maximum
- 120 Degrees F
Dimensions
- Wire Size - Maximum
- 12 AWG
- Wire Size - Minimum
- 22 AWG
Description
ResistorNetwork,12 AWG,PVC,15 kiloohm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.