ResistorNetwork, 12AWG, PVC, 1000 ohm, 0 ohm
- Mfr # RN (0-1000)
- Zoro # G124937821
product price:Â
$
58.85
/ea
Key Features
Standards
RoHS 2, UL94 V-0, WEEE
Supply Voltage
24V AC, 24V DC
Input Voltage Signal - Minimum
0V DC
Input Current Signal Minimum
0 mA
Wire Size - Maximum
12 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RN (0-1000)
- Zoro #
- G124937821
- UPC #
- -
- Country of Origin
- United States
- Item
- Resistor Network
- Standards
- RoHS 2, UL94 V-0, WEEE
- Supply Voltage
- 24V AC, 24V DC
- Input Voltage Signal - Minimum
- 0V DC
- Input Current Signal Minimum
- 0 mA
- Input Current Signal Maximum
- 20 mA
- Resistance - Minimum
- 0 ohm
- Resistance - Maximum
- 1,000 ohm
- Input Voltage Signal - Maximum
- 15V DC
- Operating Temperature - Maximum
- 120 Degrees F
- Operating Humidity - Minimum
- 10 %
- Operating Temperature - Minimum
- 35 Degrees F
- Contact Rating
- 0.5 A @ 240V AC; 2 A @ 24V DC
- Electrical Connections
- 45 Degrees Captive Screw Terminal Blocks
- Current
- 250 mA
- Operating Humidity - Maximum
- 95 %
Dimensions
- Wire Size - Maximum
- 12 AWG
- Wire Size - Minimum
- 22 AWG
Description
ResistorNetwork,12AWG,PVC,1000 ohm,0 ohm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.