ResistorNetwork, 12 AWG, PVC, 100 kiloohm
- Mfr # RN (0-100K)
- Zoro # G624937536
product price:Â
$
58.85
/ea
Key Features
Wire Size - Minimum
22 AWG
Input Voltage Signal - Maximum
15V DC
Operating Humidity - Minimum
10 %
Input Current Signal Maximum
20 mA
Resistance - Minimum
0 kiloohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RN (0-100K)
- Zoro #
- G624937536
- UPC #
- -
- Country of Origin
- United States
- Item
- Resistor Network
- Input Voltage Signal - Maximum
- 15V DC
- Operating Humidity - Minimum
- 10 %
- Input Current Signal Maximum
- 20 mA
- Resistance - Minimum
- 0 kiloohm
- Operating Temperature - Maximum
- 120 Degrees F
- Resistance - Maximum
- 100 kiloohm
- Input Current Signal Minimum
- 0 mA
- Electrical Connections
- 45 Degrees Captive Screw Terminal Blocks
- Operating Humidity - Maximum
- 95 %
- Contact Rating
- 0.5 A @ 240V AC; 2 A @ 24V DC
- Supply Voltage
- 24V AC, 24V DC
- Operating Temperature - Minimum
- 35 Degrees F
- Input Voltage Signal - Minimum
- 0V DC
- Standards
- RoHS 2, UL94 V-0, WEEE
- Current
- 250 mA
Dimensions
- Wire Size - Minimum
- 22 AWG
- Wire Size - Maximum
- 12 AWG
Description
ResistorNetwork,12 AWG,PVC,100 kiloohm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.