Shop ACI
See all product information
Create Account
RTD Probe, 0.188"Dia, 2"L, 3-Wire, Teflon, SS
- Mfr # A/100-LTS-10'
- Zoro # G624937413
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Connector Type
Wire Leads
Minimum Temperature °F
-324 Degrees F
For Media Type
Air
Maximum Temperature (°F)
302 Degrees F
Calibration Certificate Included
No Certification Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/100-LTS-10'
- Zoro #
- G624937413
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Connector Type
- Wire Leads
- Minimum Temperature °F
- -324 Degrees F
- For Media Type
- Air
- Maximum Temperature (°F)
- 302 Degrees F
- Calibration Certificate Included
- No Certification Included
- Cable Material
- Teflon
- Probe Sheath Material
- Stainless Steel
- Process Mounting
- Stick-On
- Resistance
- 100 ohm
- Accuracy
- +/-0.54 Degrees C @ -32 Degrees F, +/-1.30 Degrees C @ -328 Degrees F
- Response Time
- 19 sec
- Minimum Temperature °C
- -198 Degrees C
- Element Accuracy Class
- Class B
- Maximum Temperature (°C)
- 150 Degrees C
- Number of Wires
- 3-Wire
Dimensions
- Probe Length
- 2 in
- Cable Length
- 10 ft
- Probe Diameter
- 0.188 in
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probe, Number of Wires 3-Wire, Stick-On, Wire Leads, Cable Material Teflon, Cable Length 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.