Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/3K-S10-GD
- Zoro # G023649542
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Process Mounting Connection
Strap
For Media Type
Air
Resistance
3,000 ohm
Connector Type
Wire Leads
Maximum Temperature (°F)
200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/3K-S10-GD
- Zoro #
- G023649542
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 5 yr
Details
- Item
- Thermistor Probes
- Process Mounting Connection
- Strap
- For Media Type
- Air
- Resistance
- 3,000 ohm
- Connector Type
- Wire Leads
- Maximum Temperature (°F)
- 200 Degrees F
- Response Time
- 30 sec
- Number of Wires
- 2-Wire
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°C)
- 93 Degrees C
- Enclosure Material
- Galvanized Steel
- Minimum Temperature °F
- -40 Degrees F
- Minimum Temperature °C
- -40 Degrees C
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
Description
Thermistor Probes, Resistance 3,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.