Shop ACI
See all product information
Create Account
ThermistorProbe, 10 kiloohm
- Mfr # A/CP-RSO-A01-C5
- Zoro # G924937021
product price:Â
$
44.85
/ea
Key Features
Resistance
10 kiloohm
Calibration Certificate Included
No Certification Included
Minimum Temperature °C
1.5 Degrees C
Maximum Temperature (°F)
122 Degrees F
Accuracy
+/-0.2 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CP-RSO-A01-C5
- Zoro #
- G924937021
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Resistance
- 10 kiloohm
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °C
- 1.5 Degrees C
- Maximum Temperature (°F)
- 122 Degrees F
- Accuracy
- +/-0.2 Degrees C
- Response Time
- 10 sec
- Connector Type
- Screw Terminal
- Enclosure Material
- Plastic
- Minimum Temperature °F
- 35 Degrees F
- For Media Type
- Air
- Maximum Temperature (°C)
- 50 Degrees C
- Curve Type
- Type II
Dimensions
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probe, Resistance 10 kiloohm, Screw Terminal, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.