Shop ACI
See all product information
Create Account
RTD Probe, 0.25"Dia, 12"L, 2-Wire, PTFE, SS
- Mfr # A/1K-2W-D-12"-PB
- Zoro # G724936842
product price:Â
$
36.75
/ea
Key Features
Cable Length
24 in
Probe Length
12 in
Probe Sheath Material
Stainless Steel
Calibration Certificate Included
No Certification Included
Maximum Temperature (°F)
392 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-D-12"-PB
- Zoro #
- G724936842
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Probe Sheath Material
- Stainless Steel
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°F)
- 392 Degrees F
- Maximum Temperature (°C)
- 200 Degrees C
- Minimum Temperature °C
- -40 Degrees C
- Resistance
- 100 ohm
- Response Time
- 8 sec
- Enclosure Material
- Plastic
- Cable Material
- PTFE
- Process Mounting
- Duct
- For Media Type
- Air, Water
- Connector Type
- Wire Leads
- Minimum Temperature °F
- -40 Degrees F
- Accuracy
- +/-0.23 Degrees C @ -40 Degrees C
- Number of Wires
- 2-Wire
Dimensions
- Cable Length
- 24 in
- Probe Length
- 12 in
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probe, Number of Wires 2-Wire, Duct, Wire Leads, Cable Material PTFE, Cable Length 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.