Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/AN-BC-D-12"-GD
- Zoro # G923649468
product price:Â
$
55.45
/ea
Key Features
Accuracy
+/-0.2 Degrees C ( +/-0.36 Degrees F)
Number of Wires
2-Wire
Probe Length
12 in
Manufacturer Warranty Length
5 yr
Probe Sheath Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/AN-BC-D-12"-GD
- Zoro #
- G923649468
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Number of Wires
- 2-Wire
- Probe Sheath Material
- 304 Stainless Steel
- Response Time
- 10 sec
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°C)
- 150 Degrees C
- Process Mounting Connection
- Duct
- For Media Type
- Air
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°F)
- 302 Degrees F
- Connector Type
- Wire Leads
- Resistance
- 10,000 ohm
- Enclosure Material
- Galvanized Steel
- Minimum Temperature °C
- -40 Degrees C
- Probe Bend
- Straight
Dimensions
- Probe Length
- 12 in
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.