Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 4"L, 14" L
- Mfr # A/AN-D-4"-4X
- Zoro # G724937504
product price:Â
$
51.35
/ea
Key Features
Probe Diameter
0.25 in
For Media Type
Air
Cable Length
14 in
Cable Material
PTFE
Curve Type
Type III
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/AN-D-4"-4X
- Zoro #
- G724937504
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- For Media Type
- Air
- Cable Material
- PTFE
- Curve Type
- Type III
- Connector Type
- Wire Leads
- Response Time
- 10 sec
- Maximum Temperature (°C)
- 150 Degrees C
- Resistance
- 10 kiloohm
- Accuracy
- +/-0.2 Degrees C
- Maximum Temperature (°F)
- 302 Degrees F
- Number of Wires
- 2-Wire
- Enclosure Material
- Plastic
- Probe Sheath Material
- 304 Stainless Steel
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °C
- -40 Degrees C
- Minimum Temperature °F
- -40 Degrees F
Dimensions
- Probe Diameter
- 0.25 in
- Cable Length
- 14 in
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 4 in
Description
Thermistor Probe, Resistance 10 kiloohm, Wire Leads, Cable Length 14 in, Cable Material PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.