Shop ACI
See all product information
Create Account
RTD Probe, 0.25"Dia, 12"L, 2-Wire, PTFE, SS
- Mfr # A/1K-2W-DO-12"
- Zoro # G424936975
product price:Â
$
35.65
/ea
Key Features
Probe Sheath Material
Stainless Steel
Cable Length
24 in
Manufacturer Warranty Length
5 yr
Flange Material
Galvanized Steel
Maximum Temperature (°C)
115 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-DO-12"
- Zoro #
- G424936975
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Probe Sheath Material
- Stainless Steel
- Flange Material
- Galvanized Steel
- Maximum Temperature (°C)
- 115 Degrees C
- Number of Wires
- 2-Wire
- Resistance
- 1,000 ohm
- Response Time
- 8 sec
- Accuracy
- +/-0.06%
- Maximum Temperature (°F)
- 239 Degrees F
- Connector Type
- Wire Leads
- Minimum Temperature °C
- -40 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Calibration Certificate Included
- No Certification Included
- Element Accuracy Class
- Class A
- Cable Material
- PTFE
- For Media Type
- Air
- Process Mounting
- Flange
Dimensions
- Cable Length
- 24 in
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 12 in
- Probe Diameter
- 0.25 in
Description
RTD Probe, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material PTFE, Cable Length 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.