Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/20K-D-8"-GD
- Zoro # G823649865
product price:Â
$
55.45
/ea
Key Features
Probe Diameter
0.25 in
Process Mounting Connection
Duct
Maximum Temperature (°C)
150 Degrees C
Enclosure Material
Galvanized Steel
Number of Wires
2-Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/20K-D-8"-GD
- Zoro #
- G823649865
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Process Mounting Connection
- Duct
- Maximum Temperature (°C)
- 150 Degrees C
- Enclosure Material
- Galvanized Steel
- Number of Wires
- 2-Wire
- Minimum Temperature °C
- -40 Degrees C
- Probe Bend
- Straight
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Minimum Temperature °F
- -40 Degrees F
- For Media Type
- Air
- Response Time
- 10 sec
- Connector Type
- Wire Leads
- Resistance
- 20,000 ohm
- Probe Sheath Material
- 304 Stainless Steel
- Maximum Temperature (°F)
- 302 Degrees F
- Calibration Certificate Included
- No Certification Included
Dimensions
- Probe Diameter
- 0.25 in
- Probe Length
- 8 in
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 20,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.