RTD Probe, 0.25"Dia, 12"L, 3-Wire, Plenum, SS
- Mfr # A/100-3W-DO-12"-6'CL2P
- Zoro # G024937945
product price:Â
$
38.35
/ea
Key Features
Cable Length
6 ft
Response Time
8 sec
Process Mounting
Flange
Connector Type
Wire Leads
Probe Diameter
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/100-3W-DO-12"-6'CL2P
- Zoro #
- G024937945
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Response Time
- 8 sec
- Process Mounting
- Flange
- Connector Type
- Wire Leads
- Number of Wires
- 3-Wire
- Resistance
- 100 ohm
- Calibration Certificate Included
- No Certification Included
- Element Accuracy Class
- Class A
- Maximum Temperature (°C)
- 115 Degrees C
- Probe Sheath Material
- Stainless Steel
- Minimum Temperature °F
- -40 Degrees F
- For Media Type
- Air
- Flange Material
- Galvanized Steel
- Maximum Temperature (°F)
- 239 Degrees F
- Accuracy
- +/-0.06%
- Cable Material
- Plenum
- Minimum Temperature °C
- -40 Degrees C
Dimensions
- Cable Length
- 6 ft
- Probe Diameter
- 0.25 in
- Probe Length
- 12 in
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probe, Number of Wires 3-Wire, Flange, Wire Leads, Cable Material Plenum, Cable Length 6 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.