Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/CP-IM-1"-GD
- Zoro # G223649236
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Resistance
10,000 ohm
Probe Length
1 in
Response Time
10 sec
Number of Wires
2-Wire
Maximum Temperature (°C)
150 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CP-IM-1"-GD
- Zoro #
- G223649236
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Resistance
- 10,000 ohm
- Response Time
- 10 sec
- Number of Wires
- 2-Wire
- Maximum Temperature (°C)
- 150 Degrees C
- Probe Sheath Material
- 304 Stainless Steel
- Curve Type
- Type II
- Minimum Temperature °C
- -40 Degrees C
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Maximum Temperature (°F)
- 302 Degrees F
- For Media Type
- Liquids and Gels
- Process Mounting Connection
- Thread
- Connector Type
- Wire Leads
- Minimum Temperature °F
- -40 Degrees F
- Enclosure Material
- Galvanized Steel
- Calibration Certificate Included
- No Certification Included
Dimensions
- Probe Length
- 1 in
- Process Mounting Thread Size
- 1/2" MNPT
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.