ThermistorProbe, 1/4"Dia, 1"L, 20' L
- Mfr # A/CP-BP-20'CL2P
- Zoro # G224936946
product price:Â
$
48.65
/ea
Key Features
Connector Type
Wire Leads
Accuracy
+/-0.2 Degrees C
Cable Material
FEP
Resistance
10 kiloohm
Maximum Temperature (°C)
150 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/CP-BP-20'CL2P
- Zoro #
- G224936946
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 20 ft
- Probe Length
- 1 in
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
Details
- Item
- Thermistor Probe
- Connector Type
- Wire Leads
- Accuracy
- +/-0.2 Degrees C
- Cable Material
- FEP
- Resistance
- 10 kiloohm
- Maximum Temperature (°C)
- 150 Degrees C
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°F)
- -40 Degrees F
- Probe Sheath Material
- 304 Stainless Steel
- Minimum Temperature °C
- -40 Degrees C
- Curve Type
- Type II
- Enclosure Material
- Plastic
- For Media Type
- Air
- Number of Wires
- 2-Wire
- Response Time
- 10 sec
Description
Thermistor Probe, Resistance 10 kiloohm, Wire Leads, Cable Length 20 ft, Cable Material FEP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.