Shop ACI
See all product information
Create Account
RTD Probe, 0.25"Dia, 1"L, 2-Wire, PTFE, SS
- Mfr # A/1K-2W-IM-1"-PB
- Zoro # G524937711
product price:Â
$
75.65
/ea
Key Features
Maximum Temperature (°C)
200 Degrees C
Maximum Temperature (°F)
392 Degrees F
Cable Length
14 in
Probe Diameter
0.25 in
Connector Type
Wire Leads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-IM-1"-PB
- Zoro #
- G524937711
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Maximum Temperature (°C)
- 200 Degrees C
- Maximum Temperature (°F)
- 392 Degrees F
- Connector Type
- Wire Leads
- Number of Wires
- 2-Wire
- Enclosure Material
- Plastic
- For Media Type
- Air, Water
- Resistance
- 1,000 ohm
- Process Mounting
- Duct
- Accuracy
- +/-0.06%
- Response Time
- 8 sec
- Minimum Temperature °C
- -40 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Element Accuracy Class
- Class A
- Calibration Certificate Included
- No Certification Included
- Cable Material
- PTFE
- Probe Sheath Material
- Stainless Steel
Dimensions
- Cable Length
- 14 in
- Probe Diameter
- 0.25 in
- Probe Length
- 1 in
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probe, Number of Wires 2-Wire, Duct, Wire Leads, Cable Material PTFE, Cable Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.