RTD Probe, 2-Wire Wires, PTFE
- Mfr # A/1K-2W-SP-NIST
- Zoro # G224937561
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Connector Type
Wire Leads
Element Accuracy Class
Class A
Cable Material
PTFE
Maximum Temperature (°F)
160 Degrees F
Resistance
1,000 ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-SP-NIST
- Zoro #
- G224937561
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Connector Type
- Wire Leads
- Element Accuracy Class
- Class A
- Cable Material
- PTFE
- Maximum Temperature (°F)
- 160 Degrees F
- Resistance
- 1,000 ohm
- Accuracy
- +/-0.06%
- Calibration Certificate Included
- NIST Traceable
- Process Mounting
- Stick-On
- Enclosure Material
- Stainless Steel
- Minimum Temperature °C
- -40 Degrees C
- For Media Type
- Air
- Number of Wires
- 2-Wire
- Response Time
- 25 sec
- Maximum Temperature (°C)
- 71 Degrees C
- Minimum Temperature °F
- -40 Degrees F
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 14 in
Description
RTD Probe, Number of Wires 2-Wire, Stick-On, Wire Leads, Cable Material PTFE, Cable Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.