Shop ACI
See all product information
Create Account
RTD Probe, 0.25"Dia, 1"L, 2-Wire, PTFE, SS
- Mfr # A/BALCO-BP
- Zoro # G624937284
product price:Â
$
42.15
/ea
Key Features
Maximum Temperature (°C)
121 Degrees C
Cable Material
PTFE
Minimum Temperature °F
-40 Degrees F
Response Time
8 sec
Calibration Certificate Included
No Certification Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/BALCO-BP
- Zoro #
- G624937284
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Maximum Temperature (°C)
- 121 Degrees C
- Cable Material
- PTFE
- Minimum Temperature °F
- -40 Degrees F
- Response Time
- 8 sec
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °C
- -40 Degrees C
- Process Mounting
- Stick-On
- Connector Type
- Wire Leads
- Accuracy
- +/-1% @ 70 Degrees F
- For Media Type
- Air, Water
- Maximum Temperature (°F)
- 250 Degrees F
- Resistance
- 1,000 ohm
- Probe Sheath Material
- Stainless Steel
- Number of Wires
- 2-Wire
Dimensions
- Cable Length
- 2 ft
- Probe Diameter
- 0.25 in
- Probe Length
- 1 in
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probe, Number of Wires 2-Wire, Stick-On, Wire Leads, Cable Material PTFE, Cable Length 2 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.