Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 1"L, 5 kiloohm
- Mfr # A/5K-BP-20'Z
- Zoro # G924936895
product price:Â
$
28.65
/ea
Key Features
Probe Sheath Material
304 Stainless Steel
Manufacturer Warranty Length
5 yr
Maximum Temperature (°F)
-40 Degrees F
Cable Length
20 ft
Calibration Certificate Included
No Certification Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/5K-BP-20'Z
- Zoro #
- G924936895
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Probe Sheath Material
- 304 Stainless Steel
- Maximum Temperature (°F)
- -40 Degrees F
- Calibration Certificate Included
- No Certification Included
- Connector Type
- Wire Leads
- Maximum Temperature (°C)
- 150 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Cable Material
- PVC
- For Media Type
- Air
- Number of Wires
- 2-Wire
- Response Time
- 10 sec
- Accuracy
- +/-0.2 Degrees C
- Resistance
- 5 kiloohm
- Minimum Temperature °C
- -40 Degrees C
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 20 ft
- Probe Diameter
- 0.25 in
- Probe Length
- 1 in
Description
Thermistor Probe, Resistance 5 kiloohm, Wire Leads, Cable Length 20 ft, Cable Material PVC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.