Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/AN-D-12"-GD-NIST
- Zoro # G323649211
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-0.2 Degrees C ( +/-0.36 Degrees F)
Maximum Temperature (°F)
302 Degrees F
Probe Length
12 in
For Media Type
Air
Manufacturer Warranty Length
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/AN-D-12"-GD-NIST
- Zoro #
- G323649211
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Length
- 12 in
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
Details
- Item
- Thermistor Probes
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Maximum Temperature (°F)
- 302 Degrees F
- For Media Type
- Air
- Curve Type
- Type III
- Resistance
- 10,000 ohm
- Maximum Temperature (°C)
- 150 Degrees C
- Response Time
- 10 sec
- Calibration Certificate Included
- NIST Not Traceable
- Minimum Temperature °F
- -40 Degrees F
- Probe Bend
- Straight
- Probe Sheath Material
- 304 Stainless Steel
- Number of Wires
- 2-Wire
- Minimum Temperature °C
- -40 Degrees C
- Enclosure Material
- Galvanized Steel
- Connector Type
- Wire Leads
- Process Mounting Connection
- Duct
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.