Shop ACI
See all product information
Create Account
RTD Probe, 0.25"Dia, 1"L, 3-Wire, PTFE, SS
- Mfr # A/100-3W-BP
- Zoro # G224938001
product price:Â
$
31.89
/ea
Key Features
For Media Type
Air, Water
Probe Diameter
0.25 in
Number of Wires
3-Wire
Cable Material
PTFE
Maximum Temperature (°C)
200 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/100-3W-BP
- Zoro #
- G224938001
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- For Media Type
- Air, Water
- Number of Wires
- 3-Wire
- Cable Material
- PTFE
- Maximum Temperature (°C)
- 200 Degrees C
- Accuracy
- +/-0.23 Degrees C @ -40 Degrees C
- Process Mounting
- Stick-On
- Resistance
- 100 ohm
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°F)
- 392 Degrees F
- Connector Type
- Wire Leads
- Probe Sheath Material
- Stainless Steel
- Minimum Temperature °F
- -40 Degrees F
- Calibration Certificate Included
- No Certification Included
- Response Time
- 8 sec
Dimensions
- Probe Diameter
- 0.25 in
- Cable Length
- 2 ft
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 1 in
Description
RTD Probe, Number of Wires 3-Wire, Stick-On, Wire Leads, Cable Material PTFE, Cable Length 2 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.