Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/1K-NI-FA-50'-GD
- Zoro # G523649653
product price:Â
$
1,119.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature (°F)
167 Degrees F
Response Time
15 sec
Number of Wires
2-Wire
Manufacturer Warranty Length
5 yr
Calibration Certificate Included
No Certification Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-NI-FA-50'-GD
- Zoro #
- G523649653
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Maximum Temperature (°F)
- 167 Degrees F
- Response Time
- 15 sec
- Number of Wires
- 2-Wire
- Calibration Certificate Included
- No Certification Included
- Resistance
- 1,000 ohm
- Process Mounting
- Flange
- Accuracy
- +/-0.24 Degrees C ( +/-0.42 Degrees F) @ 21.1 Degrees C (70 Degrees F) +/-0.61 Degrees C ( +/-1.09 Degrees F) @ 54.4 Degrees C (130 Degrees F)
- Minimum Temperature °F
- 32 Degrees F
- For Media Type
- Air
- Minimum Temperature °C
- 0 Degrees C
- Maximum Temperature (°C)
- 75 Degrees C
- Enclosure Material
- Galvanized Steel
- Connector Type
- Wire Leads
- Probe Sheath Material
- PVC
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 50 ft
- Cable Length
- N/A - No Cable
- Probe Diameter
- 0.17 in
Description
RTD Probes, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.