Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/3K-D-8"-GD
- Zoro # G923649093
product price:Â
$
55.45
/ea
Key Features
For Media Type
Air
Connector Type
Wire Leads
Response Time
10 sec
Probe Length
8 in
Process Mounting Connection
Duct
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/3K-D-8"-GD
- Zoro #
- G923649093
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- For Media Type
- Air
- Connector Type
- Wire Leads
- Response Time
- 10 sec
- Process Mounting Connection
- Duct
- Number of Wires
- 2-Wire
- Calibration Certificate Included
- No Certification Included
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Resistance
- 3,000 ohm
- Probe Bend
- Straight
- Maximum Temperature (°C)
- 150 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Probe Sheath Material
- 304 Stainless Steel
- Maximum Temperature (°F)
- 302 Degrees F
- Enclosure Material
- Galvanized Steel
- Minimum Temperature °C
- -40 Degrees C
Dimensions
- Probe Length
- 8 in
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
Description
Thermistor Probes, Resistance 3,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.