Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/100-3W-D-8"-GD
- Zoro # G123649008
product price:Â
$
81.95
/ea
Key Features
Connector Type
Wire Leads
Element Accuracy Class
Class A
Number of Wires
3-Wire
Maximum Temperature (°F)
392 Degrees F
Accuracy
+/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.414 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.38 Degrees C ( +/-0.69 Degrees F) @ 115 Degrees C (239 Degrees F)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/100-3W-D-8"-GD
- Zoro #
- G123649008
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Connector Type
- Wire Leads
- Element Accuracy Class
- Class A
- Number of Wires
- 3-Wire
- Maximum Temperature (°F)
- 392 Degrees F
- Accuracy
- +/-0.15 Degrees C ( +/-0.27 Degrees F) @ 0 Degrees C (32 Degrees F), +/-0.23 Degrees C ( +/-0.414 Degrees F) @ -40 Degrees C (-40 Degrees F), +/-0.38 Degrees C ( +/-0.69 Degrees F) @ 115 Degrees C (239 Degrees F)
- Maximum Temperature (°C)
- 200 Degrees C
- Calibration Certificate Included
- No Certification Included
- Process Mounting
- Flange
- For Media Type
- Air
- Probe Sheath Material
- 304 Stainless Steel
- Minimum Temperature °C
- -40 Degrees C
- Enclosure Material
- Galvanized Steel
- Resistance
- 100 ohm
- Response Time
- 8 sec
- Minimum Temperature °F
- -40 Degrees F
Dimensions
- Cable Length
- N/A - No Cable
- Probe Diameter
- 0.25 in
- Probe Length
- 8 in
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probes, Number of Wires 3-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.