RTD Probe, 0.25"Dia, 1"L, 3-Wire, PTFE, SS
- Mfr # A/1K-3W-BP
- Zoro # G424937187
product price:Â
$
32.95
/ea
Key Features
Connector Type
Wire Leads
Cable Material
PTFE
Number of Wires
3-Wire
Accuracy
+/-0.23 Degrees C @ -40 Degrees C
Process Mounting
Stick-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/1K-3W-BP
- Zoro #
- G424937187
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Length
- 1 in
- Probe Diameter
- 0.25 in
- Cable Length
- 2 ft
- Manufacturer Warranty Length
- 5 yr
Details
- Item
- RTD Probe
- Connector Type
- Wire Leads
- Cable Material
- PTFE
- Number of Wires
- 3-Wire
- Accuracy
- +/-0.23 Degrees C @ -40 Degrees C
- Process Mounting
- Stick-On
- For Media Type
- Air, Water
- Maximum Temperature (°F)
- 392 Degrees F
- Minimum Temperature °C
- -40 Degrees C
- Resistance
- 1,000 ohm
- Minimum Temperature °F
- -40 Degrees F
- Probe Sheath Material
- Stainless Steel
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°C)
- 200 Degrees C
- Response Time
- 8 sec
Description
RTD Probe, Number of Wires 3-Wire, Stick-On, Wire Leads, Cable Material PTFE, Cable Length 2 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.