RTD Probes
- Mfr # A/BALCO-IM-2.5"-GD
- Zoro # G623649195
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-1 % @ 70 Degrees F
Probe Diameter
0.25 in
Enclosure Material
Galvanized Steel
Maximum Temperature (°F)
250 Degrees F
Number of Wires
2-Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/BALCO-IM-2.5"-GD
- Zoro #
- G623649195
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Diameter
- 0.25 in
- Probe Length
- 2.5 in
- Process Mounting Thread Size
- 1/2" MNPT
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- N/A - No Cable
Details
- Item
- RTD Probes
- Accuracy
- +/-1 % @ 70 Degrees F
- Enclosure Material
- Galvanized Steel
- Maximum Temperature (°F)
- 250 Degrees F
- Number of Wires
- 2-Wire
- Minimum Temperature °F
- -40 Degrees F
- Resistance
- 1,000 ohm
- Connector Type
- Wire Leads
- Maximum Temperature (°C)
- 121 Degrees C
- Probe Sheath Material
- 304 Stainless Steel
- Calibration Certificate Included
- No Certification Included
- For Media Type
- Water
- Minimum Temperature °C
- -40 Degrees C
- Response Time
- 8 sec
- Process Mounting
- Thread
Description
RTD Probes, Number of Wires 2-Wire, Thread, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.