Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 1"L, 10000 ohm
- Mfr # A/CSI-BP
- Zoro # G924936956
product price:Â
$
18.39
/ea
Key Features
Number of Wires
2-Wire
Cable Length
24 in
Probe Length
1 in
Accuracy
+/-0.2 Degrees C
For Media Type
Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/CSI-BP
- Zoro #
- G924936956
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 24 in
- Probe Length
- 1 in
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
Details
- Item
- Thermistor Probe
- Number of Wires
- 2-Wire
- Accuracy
- +/-0.2 Degrees C
- For Media Type
- Air
- Minimum Temperature °C
- -40 Degrees C
- Response Time
- 10 sec
- Calibration Certificate Included
- No Certification Included
- Maximum Temperature (°C)
- 150 Degrees C
- Cable Material
- Teflon
- Enclosure Material
- Plastic
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°F)
- -40 Degrees F
- Resistance
- 10,000 ohm
- Probe Sheath Material
- 304 Stainless Steel
Description
Thermistor Probe, Resistance 10,000 ohm, Cable Length 24 in, Cable Material Teflon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.