Shop ACI
See all product information
Create Account
RTD Probe, 0.25"Dia, 24"L, 2-Wire, PTFE, SS
- Mfr # A/1K-2W-RA-24"-GD
- Zoro # G924937700
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
For Media Type
Air, Water
Process Mounting
Stick-On
Minimum Temperature °C
-40 Degrees C
Enclosure Material
Galvanized Steel
Cable Material
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-RA-24"-GD
- Zoro #
- G924937700
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- For Media Type
- Air, Water
- Process Mounting
- Stick-On
- Minimum Temperature °C
- -40 Degrees C
- Enclosure Material
- Galvanized Steel
- Cable Material
- PTFE
- Connector Type
- Wire Leads
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°C)
- 85 Degrees C
- Number of Wires
- 2-Wire
- Resistance
- 1,000 ohm
- Probe Sheath Material
- Stainless Steel
- Accuracy
- +/-0.06%
- Calibration Certificate Included
- No Certification Included
- Element Accuracy Class
- Class A
- Maximum Temperature (°F)
- 250 Degrees F
- Response Time
- 15 sec
Dimensions
- Probe Diameter
- 0.25 in
- Cable Length
- 12 in
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 24 in
Description
RTD Probe, Number of Wires 2-Wire, Stick-On, Wire Leads, Cable Material PTFE, Cable Length 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.