Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 8"L, 10kiloohm
- Mfr # A/CSI-DO-8"
- Zoro # G224936878
product price:Â
$
22.69
/ea
Key Features
Minimum Temperature °C
-40 Degrees C
Calibration Certificate Included
No Certification Included
Probe Sheath Material
304 Stainless Steel
Number of Wires
2-Wire
Accuracy
+/-0.2 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CSI-DO-8"
- Zoro #
- G224936878
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Minimum Temperature °C
- -40 Degrees C
- Calibration Certificate Included
- No Certification Included
- Probe Sheath Material
- 304 Stainless Steel
- Number of Wires
- 2-Wire
- Accuracy
- +/-0.2 Degrees C
- Maximum Temperature (°F)
- 239 Degrees F
- Resistance
- 10 kiloohm
- Minimum Temperature °F
- -40 Degrees F
- Response Time
- 10 sec
- Connector Type
- Wire Leads
- Maximum Temperature (°C)
- 115 Degrees C
- For Media Type
- Air
- Cable Material
- PTFE
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 14 in
- Probe Length
- 8 in
- Probe Diameter
- 0.25 in
Description
Thermistor Probe, Resistance 10 kiloohm, Wire Leads, Cable Length 14 in, Cable Material PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.