Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/CP-A-24'-GD
- Zoro # G623649393
product price:Â
$
545.99
/ea
Free Shipping & Returns
Key Features
Curve Type
Type II
Probe Length
24 ft
Number of Wires
2-Wire
Response Time
15 sec
For Media Type
Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CP-A-24'-GD
- Zoro #
- G623649393
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Curve Type
- Type II
- Number of Wires
- 2-Wire
- Response Time
- 15 sec
- For Media Type
- Air
- Connector Type
- Wire Leads
- Probe Sheath Material
- PVC
- Probe Bend
- Bendable
- Maximum Temperature (°F)
- 302 Degrees F
- Minimum Temperature °F
- -40 Degrees F
- Calibration Certificate Included
- No Certification Included
- Resistance
- 10,000 ohm
- Minimum Temperature °C
- -40 Degrees C
- Accuracy
- +/-0.20 Degrees C ( +/-0.36 Degrees F)
- Maximum Temperature (°C)
- 150 Degrees C
- Enclosure Material
- Galvanized Steel
Dimensions
- Probe Length
- 24 ft
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.17 in
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.