Shop ACI
See all product information
Create Account
RTD Probe, 0.25"Dia, 2.5"L, 2-Wire, PTFE, SS
- Mfr # A/1K-2W-I-2.5"-4X
- Zoro # G924937045
product price:Â
$
94.05
/ea
Key Features
Accuracy
+/-0.06%
Maximum Temperature (°C)
200 Degrees C
Cable Material
PTFE
Probe Length
2.5 in
Response Time
8 sec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-I-2.5"-4X
- Zoro #
- G924937045
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Accuracy
- +/-0.06%
- Maximum Temperature (°C)
- 200 Degrees C
- Cable Material
- PTFE
- Response Time
- 8 sec
- Maximum Temperature (°F)
- 392 Degrees F
- Minimum Temperature °C
- -40 Degrees C
- Calibration Certificate Included
- No Certification Included
- Enclosure Material
- Plastic
- For Media Type
- Air, Water
- Probe Sheath Material
- Stainless Steel
- Resistance
- 1,000 ohm
- Connector Type
- Wire Leads
- Minimum Temperature °F
- -40 Degrees F
- Element Accuracy Class
- Class A
- Process Mounting
- Duct
- Number of Wires
- 2-Wire
Dimensions
- Probe Length
- 2.5 in
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
- Cable Length
- 14 in
Description
RTD Probe, Number of Wires 2-Wire, Duct, Wire Leads, Cable Material PTFE, Cable Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.