Shop ACI
See all product information
Create Account
ThermistorProbe, 2.73"L, 14" L, Strap
- Mfr # A/AN-BC-S-PB
- Zoro # G524937063
product price:Â
$
35.65
/ea
Key Features
Manufacturer Warranty Length
5 yr
Calibration Certificate Included
No Certification Included
Connector Type
Wire Leads
Process Mounting Connection
Strap
Cable Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/AN-BC-S-PB
- Zoro #
- G524937063
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 14 in
- Probe Length
- 2.73 in
Details
- Item
- Thermistor Probe
- Calibration Certificate Included
- No Certification Included
- Connector Type
- Wire Leads
- Process Mounting Connection
- Strap
- Minimum Temperature °F
- -22 Degrees F
- Curve Type
- Type III
- For Media Type
- Air
- Maximum Temperature (°F)
- 185 Degrees F
- Accuracy
- +/-0.2 Degrees C
- Number of Wires
- 2-Wire
- Enclosure Material
- Plastic
- Resistance
- 10,000 ohm
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°C)
- 80 Degrees C
- Response Time
- 30 sec
Description
Thermistor Probe, Resistance 10,000 ohm, Wire Leads, Cable Length 14 in, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.