Shop ACI
See all product information
Create Account
RTD Probe, 24'L, 3-Wire Wires, PTFE, Copper
- Mfr # A/1K-3W-A-24'-4X
- Zoro # G324937041
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Enclosure Material
Plastic
Maximum Temperature (°C)
135 Degrees C
Resistance
1,000 ohm
Response Time
15 sec
Manufacturer Warranty Length
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-3W-A-24'-4X
- Zoro #
- G324937041
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Enclosure Material
- Plastic
- Maximum Temperature (°C)
- 135 Degrees C
- Resistance
- 1,000 ohm
- Response Time
- 15 sec
- Minimum Temperature °F
- -40 Degrees F
- Number of Wires
- 3-Wire
- Minimum Temperature °C
- -40 Degrees C
- Process Mounting
- Stick-On
- Probe Sheath Material
- Copper
- Maximum Temperature (°F)
- 275 Degrees F
- For Media Type
- Air, Gases, Water
- Connector Type
- Wire Leads
- Cable Material
- PTFE
- Calibration Certificate Included
- No Certification Included
- Accuracy
- +/-0.1% @ 32 Degrees F, +/-0.25% @ 70 Degrees F, +/-1% @ 266 Degrees F
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 12 in
- Probe Length
- 24 ft
Description
RTD Probe, Number of Wires 3-Wire, Stick-On, Wire Leads, Cable Material PTFE, Cable Length 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.