Shop ACI
See all product information
Create Account
RTD Probe, 4.79 in L, 3-Wire Wires, PTFE
- Mfr # A/1K-3W-S-PB
- Zoro # G824937411
product price:Â
$
44.29
/ea
Key Features
Minimum Temperature °F
-40 Degrees F
Element Accuracy Class
Class A
For Media Type
Air, Water
Enclosure Material
Plastic
Minimum Temperature °C
-40 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-3W-S-PB
- Zoro #
- G824937411
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Minimum Temperature °F
- -40 Degrees F
- Element Accuracy Class
- Class A
- For Media Type
- Air, Water
- Enclosure Material
- Plastic
- Minimum Temperature °C
- -40 Degrees C
- Maximum Temperature (°F)
- 200 Degrees F
- Process Mounting
- Stick-On
- Accuracy
- +/-0.06%
- Response Time
- 30 sec
- Connector Type
- Wire Leads
- Maximum Temperature (°C)
- 158 Degrees C
- Resistance
- 1,000 ohm
- Cable Material
- PTFE
- Calibration Certificate Included
- No Certification Included
- Number of Wires
- 3-Wire
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 14 in
- Probe Length
- 4.79 in
Description
RTD Probe, Number of Wires 3-Wire, Stick-On, Wire Leads, Cable Material PTFE, Cable Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.