Shop ACI
See all product information
Create Account
RTD Probe, 0.25"Dia, 2.5"L, 2-Wire, PTFE, SS
- Mfr # A/1K-2W-IM-2.5"-BB
- Zoro # G624937482
product price:Â
$
89.69
/ea
Key Features
Minimum Temperature °F
-40 Degrees F
Cable Length
14 in
Response Time
8 sec
Minimum Temperature °C
-40 Degrees C
Enclosure Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-IM-2.5"-BB
- Zoro #
- G624937482
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Minimum Temperature °F
- -40 Degrees F
- Response Time
- 8 sec
- Minimum Temperature °C
- -40 Degrees C
- Enclosure Material
- Aluminum
- Process Mounting
- Duct
- Number of Wires
- 2-Wire
- Maximum Temperature (°C)
- 200 Degrees C
- For Media Type
- Air, Water
- Resistance
- 1,000 ohm
- Calibration Certificate Included
- No Certification Included
- Cable Material
- PTFE
- Accuracy
- +/-0.06%
- Maximum Temperature (°F)
- 392 Degrees F
- Connector Type
- Wire Leads
- Element Accuracy Class
- Class A
- Probe Sheath Material
- Stainless Steel
Dimensions
- Cable Length
- 14 in
- Probe Length
- 2.5 in
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
Description
RTD Probe, Number of Wires 2-Wire, Duct, Wire Leads, Cable Material PTFE, Cable Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.