ThermistorProbe, 1/4"Dia, 1"L, 10' L
- Mfr # A/10K-E1-BP-10'CL2P
- Zoro # G324937430
product price:Â
$
36.75
/ea
Key Features
Probe Sheath Material
304 Stainless Steel
Minimum Temperature °C
-40 Degrees C
Calibration Certificate Included
No Certification Included
For Media Type
Air
Probe Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/10K-E1-BP-10'CL2P
- Zoro #
- G324937430
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Length
- 1 in
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 10 ft
Details
- Item
- Thermistor Probe
- Probe Sheath Material
- 304 Stainless Steel
- Minimum Temperature °C
- -40 Degrees C
- Calibration Certificate Included
- No Certification Included
- For Media Type
- Air
- Number of Wires
- 2-Wire
- Connector Type
- Wire Leads
- Resistance
- 10 kiloohm
- Maximum Temperature (°F)
- -40 Degrees F
- Cable Material
- FEP
- Accuracy
- +/-0.3 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Response Time
- 10 sec
- Maximum Temperature (°C)
- 150 Degrees C
Description
Thermistor Probe, Resistance 10 kiloohm, Wire Leads, Cable Length 10 ft, Cable Material FEP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.