Shop ACI
See all product information
Create Account
RTD Probe, 0.25"Dia, 2"L, 2-Wire, PTFE, SS
- Mfr # A/100-2W-PO-2"
- Zoro # G124937586
product price:Â
$
32.45
/ea
Key Features
For Media Type
Air, Water
Element Accuracy Class
Class A
Maximum Temperature (°F)
392 Degrees F
Minimum Temperature °C
-40 Degrees C
Resistance
100 ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/100-2W-PO-2"
- Zoro #
- G124937586
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- For Media Type
- Air, Water
- Element Accuracy Class
- Class A
- Maximum Temperature (°F)
- 392 Degrees F
- Minimum Temperature °C
- -40 Degrees C
- Resistance
- 100 ohm
- Cable Material
- PTFE
- Minimum Temperature °F
- -40 Degrees F
- Accuracy
- +/-0.06%
- Maximum Temperature (°C)
- 200 Degrees C
- Connector Type
- Wire Leads
- Process Mounting
- Duct
- Probe Sheath Material
- Stainless Steel
- Calibration Certificate Included
- No Certification Included
- Response Time
- 8 sec
- Number of Wires
- 2-Wire
Dimensions
- Probe Diameter
- 0.25 in
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 2 in
- Cable Length
- 24 in
Description
RTD Probe, Number of Wires 2-Wire, Duct, Wire Leads, Cable Material PTFE, Cable Length 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.