Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/1K-2W-A-50'-GD
- Zoro # G723649200
product price:Â
$
866.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature (°C)
135 Degrees C
Response Time
15 sec
Minimum Temperature °C
-40 Degrees C
Probe Diameter
0.21 in
Probe Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/1K-2W-A-50'-GD
- Zoro #
- G723649200
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Probe Diameter
- 0.21 in
- Probe Length
- 50 ft
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- N/A - No Cable
Details
- Item
- RTD Probes
- Maximum Temperature (°C)
- 135 Degrees C
- Response Time
- 15 sec
- Minimum Temperature °C
- -40 Degrees C
- Resistance
- 1,000 ohm
- Number of Wires
- 2-Wire
- Connector Type
- Wire Leads
- Accuracy
- +/-0.1% @ 0 Degrees C (32 Degrees F), +/-0.25% @ 21 Degrees C (70 Degrees F), +/-1.0% @ 130 Degrees C (266 Degrees F)
- Probe Sheath Material
- Copper
- Maximum Temperature (°F)
- 275 Degrees F
- Process Mounting
- Flange
- For Media Type
- Air
- Enclosure Material
- Galvanized Steel
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °F
- -40 Degrees F
Description
RTD Probes, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.