Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/CP-I-4"-GD-NIST
- Zoro # G523649158
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Response Time
10 sec
Manufacturer Warranty Length
5 yr
Minimum Temperature °C
-40 Degrees C
Accuracy
+/-0.2 Degrees C ( +/-0.36 Degrees F)
Number of Wires
2-Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/CP-I-4"-GD-NIST
- Zoro #
- G523649158
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Response Time
- 10 sec
- Minimum Temperature °C
- -40 Degrees C
- Accuracy
- +/-0.2 Degrees C ( +/-0.36 Degrees F)
- Number of Wires
- 2-Wire
- Connector Type
- Wire Leads
- Curve Type
- Type II
- Maximum Temperature (°F)
- 302 Degrees F
- Resistance
- 10,000 ohm
- Minimum Temperature °F
- -40 Degrees F
- For Media Type
- Liquids and Gels
- Calibration Certificate Included
- NIST Not Traceable
- Maximum Temperature (°C)
- 150 Degrees C
- Probe Sheath Material
- 304 Stainless Steel
- Enclosure Material
- Galvanized Steel
- Process Mounting Connection
- Thread
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
- Probe Length
- 4 in
- Process Mounting Thread Size
- 1/2" MNPT
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.