Shop ACI
See all product information
Create Account
RTD Probe, 0.25"Dia, 6"L, 2-Wire, PTFE, SS
- Mfr # A/1K-2W-DO-6"
- Zoro # G324936952
product price:Â
$
36.19
/ea
Key Features
Response Time
8 sec
Element Accuracy Class
Class A
Probe Length
6 in
Accuracy
+/-0.06%
Maximum Temperature (°C)
115 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-DO-6"
- Zoro #
- G324936952
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Response Time
- 8 sec
- Element Accuracy Class
- Class A
- Accuracy
- +/-0.06%
- Maximum Temperature (°C)
- 115 Degrees C
- Cable Material
- PTFE
- Connector Type
- Wire Leads
- Minimum Temperature °C
- -40 Degrees C
- Number of Wires
- 2-Wire
- Resistance
- 1,000 ohm
- Process Mounting
- Flange
- Flange Material
- Galvanized Steel
- Maximum Temperature (°F)
- 239 Degrees F
- Probe Sheath Material
- Stainless Steel
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °F
- -40 Degrees F
- For Media Type
- Air
Dimensions
- Probe Length
- 6 in
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
- Cable Length
- 14 in
Description
RTD Probe, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material PTFE, Cable Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.