Shop ACI
See all product information
Create Account
RTD Probe, 0.25"Dia, 1"L, 3-Wire, Plenum, SS
- Mfr # A/100-3W-BP-20'-CL2P
- Zoro # G624937871
product price:Â
$
64.29
/ea
Key Features
Maximum Temperature (°F)
392 Degrees F
Accuracy
+/-0.23 Degrees C @ -40 Degrees C
Calibration Certificate Included
No Certification Included
Probe Sheath Material
Stainless Steel
Cable Length
20 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/100-3W-BP-20'-CL2P
- Zoro #
- G624937871
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Maximum Temperature (°F)
- 392 Degrees F
- Accuracy
- +/-0.23 Degrees C @ -40 Degrees C
- Calibration Certificate Included
- No Certification Included
- Probe Sheath Material
- Stainless Steel
- Connector Type
- Wire Leads
- Resistance
- 100 ohm
- Minimum Temperature °F
- -40 Degrees F
- Response Time
- 8 sec
- Maximum Temperature (°C)
- 200 Degrees C
- Cable Material
- Plenum
- Number of Wires
- 3-Wire
- Process Mounting
- Stick-On
- Minimum Temperature °C
- -40 Degrees C
- For Media Type
- Air, Water
Dimensions
- Cable Length
- 20 ft
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
- Probe Length
- 1 in
Description
RTD Probe, Number of Wires 3-Wire, Stick-On, Wire Leads, Cable Material Plenum, Cable Length 20 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.