Shop ACI
See all product information
Create Account
Thermistor Probes
- Mfr # A/0.1CP-D-8"-GD-NIST
- Zoro # G323649648
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty Length
5 yr
Resistance
10,000 ohm
Response Time
10 sec
Curve Type
Type II
Accuracy
+/-0.12 Degrees C (0.216 Degrees F) @ 25 Degrees C (77 Degrees F) (5 Years), +/-0.60 Degrees C (1.08 Degrees F) @ 25 Degrees C (77 Degrees F) (10 Years)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/0.1CP-D-8"-GD-NIST
- Zoro #
- G323649648
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probes
- Resistance
- 10,000 ohm
- Response Time
- 10 sec
- Curve Type
- Type II
- Accuracy
- +/-0.12 Degrees C (0.216 Degrees F) @ 25 Degrees C (77 Degrees F) (5 Years), +/-0.60 Degrees C (1.08 Degrees F) @ 25 Degrees C (77 Degrees F) (10 Years)
- Process Mounting Connection
- Duct
- Probe Bend
- Straight
- Minimum Temperature °C
- 0 Degrees C
- Minimum Temperature °F
- 32 Degrees F
- Maximum Temperature (°F)
- 158 Degrees F
- Calibration Certificate Included
- NIST Not Traceable
- Maximum Temperature (°C)
- 70 Degrees C
- Enclosure Material
- Galvanized Steel
- Connector Type
- Wire Leads
- For Media Type
- Air
- Number of Wires
- 2-Wire
- Probe Sheath Material
- 304 Stainless Steel
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Probe Length
- 8 in
- Probe Diameter
- 0.25 in
Description
Thermistor Probes, Resistance 10,000 ohm, Wire Leads, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.