ThermistorProbe, 3 kiloohm
- Mfr # A/3K-RSO-A07-C5
- Zoro # G124937616
product price:Â
$
44.85
/ea
Key Features
Minimum Temperature °C
1.5 Degrees C
Minimum Temperature °F
35 Degrees F
Enclosure Material
Plastic
Resistance
3 kiloohm
Maximum Temperature (°C)
50 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/3K-RSO-A07-C5
- Zoro #
- G124937616
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 5 yr
Details
- Item
- Thermistor Probe
- Minimum Temperature °C
- 1.5 Degrees C
- Minimum Temperature °F
- 35 Degrees F
- Enclosure Material
- Plastic
- Resistance
- 3 kiloohm
- Maximum Temperature (°C)
- 50 Degrees C
- Accuracy
- +/-0.2 Degrees C
- Maximum Temperature (°F)
- 122 Degrees F
- For Media Type
- Air
- Connector Type
- Screw Terminal
- Response Time
- 10 sec
- Calibration Certificate Included
- No Certification Included
Description
Thermistor Probe, Resistance 3 kiloohm, Screw Terminal, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.