Shop ACI
See all product information
Create Account
RTD Probe, 0.25"Dia, 6"L, 2-Wire, PTFE, SS
- Mfr # A/1K-NI-IM-6"-BB
- Zoro # G524936905
product price:Â
$
89.69
/ea
Key Features
Cable Material
PTFE
Calibration Certificate Included
No Certification Included
Probe Diameter
0.25 in
Process Mounting
Stick-On
For Media Type
Air, Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-NI-IM-6"-BB
- Zoro #
- G524936905
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Cable Material
- PTFE
- Calibration Certificate Included
- No Certification Included
- Process Mounting
- Stick-On
- For Media Type
- Air, Water
- Resistance
- 1,000 ohm
- Maximum Temperature (°F)
- 250 Degrees F
- Enclosure Material
- Aluminum
- Response Time
- 8 sec
- Accuracy
- +/-0.34 Degrees F @ 70 Degrees F
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°C)
- 121 Degrees C
- Probe Sheath Material
- Stainless Steel
- Number of Wires
- 2-Wire
- Minimum Temperature °C
- -40 Degrees C
- Connector Type
- Wire Leads
Dimensions
- Probe Diameter
- 0.25 in
- Probe Length
- 6 in
- Cable Length
- 14 in
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probe, Number of Wires 2-Wire, Stick-On, Wire Leads, Cable Material PTFE, Cable Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.