Shop ACI
See all product information
Create Account
RTD Probes
- Mfr # A/1K-NI-S10-GD
- Zoro # G123649534
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty Length
5 yr
Connector Type
Wire Leads
Cable Length
N/A - No Cable
Number of Wires
2-Wire
Response Time
8 sec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-NI-S10-GD
- Zoro #
- G123649534
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probes
- Connector Type
- Wire Leads
- Number of Wires
- 2-Wire
- Response Time
- 8 sec
- Accuracy
- Process Mounting
- Flange
- Resistance
- 1,000 ohm
- Calibration Certificate Included
- No Certification Included
- Minimum Temperature °C
- -40 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°F)
- 200 Degrees F
- For Media Type
- Air
- Maximum Temperature (°C)
- 93 Degrees C
- Enclosure Material
- Galvanized Steel
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- N/A - No Cable
Description
RTD Probes, Number of Wires 2-Wire, Flange, Wire Leads, Cable Material Not Applicable, Cable Length N/A - No Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.