Shop ACI
See all product information
Create Account
ThermistorProbe, 1/4"Dia, 4"L, 14" L
- Mfr # A/AN-D-4"-PB
- Zoro # G824937107
product price:Â
$
24.85
/ea
Key Features
Minimum Temperature °C
-40 Degrees C
Resistance
10 kiloohm
Maximum Temperature (°C)
150 Degrees C
Manufacturer Warranty Length
5 yr
Minimum Temperature °F
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A/AN-D-4"-PB
- Zoro #
- G824937107
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 5 yr
- Cable Length
- 14 in
- Probe Diameter
- 0.25 in
- Probe Length
- 4 in
Details
- Item
- Thermistor Probe
- Minimum Temperature °C
- -40 Degrees C
- Resistance
- 10 kiloohm
- Maximum Temperature (°C)
- 150 Degrees C
- Minimum Temperature °F
- -40 Degrees F
- Probe Sheath Material
- 304 Stainless Steel
- Connector Type
- Wire Leads
- Number of Wires
- 2-Wire
- Maximum Temperature (°F)
- 302 Degrees F
- Accuracy
- +/-0.2 Degrees C
- For Media Type
- Air
- Cable Material
- PTFE
- Calibration Certificate Included
- No Certification Included
- Response Time
- 10 sec
- Enclosure Material
- Plastic
- Curve Type
- Type III
Description
Thermistor Probe, Resistance 10 kiloohm, Wire Leads, Cable Length 14 in, Cable Material PTFE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.