Shop ACI
See all product information
Create Account
RTD Probe, 0.25"Dia, 8"L, 2-Wire, PTFE, SS
- Mfr # A/1K-2W-PO-8"
- Zoro # G524936929
product price:Â
$
32.45
/ea
Key Features
Element Accuracy Class
Class A
Cable Material
PTFE
Connector Type
Wire Leads
Process Mounting
Duct
For Media Type
Air, Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-PO-8"
- Zoro #
- G524936929
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Element Accuracy Class
- Class A
- Cable Material
- PTFE
- Connector Type
- Wire Leads
- Process Mounting
- Duct
- For Media Type
- Air, Water
- Minimum Temperature °F
- -40 Degrees F
- Maximum Temperature (°C)
- 200 Degrees C
- Maximum Temperature (°F)
- 392 Degrees F
- Response Time
- 8 sec
- Number of Wires
- 2-Wire
- Calibration Certificate Included
- No Certification Included
- Resistance
- 1,000 ohm
- Accuracy
- +/-0.06%
- Probe Sheath Material
- Stainless Steel
- Minimum Temperature °C
- -40 Degrees C
Dimensions
- Probe Length
- 8 in
- Cable Length
- 14 in
- Manufacturer Warranty Length
- 5 yr
- Probe Diameter
- 0.25 in
Description
RTD Probe, Number of Wires 2-Wire, Duct, Wire Leads, Cable Material PTFE, Cable Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.