Shop ACI
See all product information
Create Account
RTD Probe, 0.75"Dia, 1"L, 2-Wire Wires, PTFE
- Mfr # A/100-2W-PBS
- Zoro # G224937899
product price:Â
$
44.85
/ea
Key Features
Maximum Temperature (°C)
150 Degrees C
Minimum Temperature °C
-40 Degrees C
Calibration Certificate Included
No Certification Included
Process Mounting
Stick-On
Connector Type
Wire Leads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/100-2W-PBS
- Zoro #
- G224937899
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Maximum Temperature (°C)
- 150 Degrees C
- Minimum Temperature °C
- -40 Degrees C
- Calibration Certificate Included
- No Certification Included
- Process Mounting
- Stick-On
- Connector Type
- Wire Leads
- Resistance
- 100 ohm
- Cable Material
- PTFE
- Minimum Temperature °F
- -40 Degrees F
- Enclosure Material
- Plastic
- For Media Type
- Air
- Response Time
- 8 sec
- Maximum Temperature (°F)
- 158 Degrees F
- Accuracy
- +/-0.06%
- Number of Wires
- 2-Wire
- Element Accuracy Class
- Class A
Dimensions
- Probe Length
- 1 in
- Cable Length
- 24 in
- Probe Diameter
- 0.75 in
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probe, Number of Wires 2-Wire, Stick-On, Wire Leads, Cable Material PTFE, Cable Length 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.