Shop ACI
See all product information
Create Account
ThermistorProbe, 3 kiloohm
- Mfr # A/3K-R2O
- Zoro # G924937625
product price:Â
$
35.15
/ea
Key Features
Accuracy
+/-0.2 Degrees C
Minimum Temperature °C
1.5 Degrees C
Minimum Temperature °F
35 Degrees F
Maximum Temperature (°C)
50 Degrees C
Manufacturer Warranty Length
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/3K-R2O
- Zoro #
- G924937625
- UPC #
- -
- Country of Origin
- United States
- Item
- Thermistor Probe
- Accuracy
- +/-0.2 Degrees C
- Minimum Temperature °C
- 1.5 Degrees C
- Minimum Temperature °F
- 35 Degrees F
- Maximum Temperature (°C)
- 50 Degrees C
- Calibration Certificate Included
- No Certification Included
- For Media Type
- Air
- Response Time
- 10 sec
- Enclosure Material
- Plastic
- Maximum Temperature (°F)
- 122 Degrees F
- Connector Type
- Screw Terminal
- Resistance
- 3 kiloohm
Dimensions
- Manufacturer Warranty Length
- 5 yr
Description
Thermistor Probe, Resistance 3 kiloohm, Screw Terminal, Cable Length Not Applicable, Cable Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.