RTD Probe, 12'L, 2-Wire Wires, PTFE, Copper
- Mfr # A/1K-2W-A-12'-BB
- Zoro # G224936847
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Maximum Temperature (°C)
135 Degrees C
Accuracy
+/-0.1% @ 32 Degrees F, +/-0.25% @ 70 Degrees F, +/-1% @ 266 Degrees F
Connector Type
Wire Leads
Cable Length
12 in
Calibration Certificate Included
No Certification Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A/1K-2W-A-12'-BB
- Zoro #
- G224936847
- UPC #
- -
- Country of Origin
- United States
- Item
- RTD Probe
- Maximum Temperature (°C)
- 135 Degrees C
- Accuracy
- +/-0.1% @ 32 Degrees F, +/-0.25% @ 70 Degrees F, +/-1% @ 266 Degrees F
- Connector Type
- Wire Leads
- Calibration Certificate Included
- No Certification Included
- For Media Type
- Air, Gases, Water
- Number of Wires
- 2-Wire
- Enclosure Material
- Aluminum
- Cable Material
- PTFE
- Maximum Temperature (°F)
- 275 Degrees F
- Resistance
- 1,000 ohm
- Process Mounting
- Stick-On
- Minimum Temperature °F
- -40 Degrees F
- Minimum Temperature °C
- -40 Degrees C
- Response Time
- 15 sec
- Probe Sheath Material
- Copper
Dimensions
- Cable Length
- 12 in
- Probe Length
- 12 ft
- Manufacturer Warranty Length
- 5 yr
Description
RTD Probe, Number of Wires 2-Wire, Stick-On, Wire Leads, Cable Material PTFE, Cable Length 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.